Forceps, Tefzel®, SP Bel-Art
Catalog # BELAH379220000
Supplier: Bel-Art Products, a Part of SP
Specifications
- Type:Straight, with wide square tips (1,6 mm)
- Colour:White
- Length:114 mm
- Pk:1
Specifications
About this item
ETFE (fluorocarbon plastic).
- With 1,6 mm wide smooth square tips
- Withstand temperatures up to 199 °C
- Excellent for handling small balance weights
- Autoclavable
Packaging: Individually blister packed.