Desiccator cabinets, mini gas-ported, secador®, SP Bel-Art
Catalog # BELAF420751002
Supplier: Bel-Art Products, a Part of SP
Specifications
- W×D×H ext.:338×254×356 mm
- Description:Mini desiccator, PS, clear, 8,8 l
- Pk:1
- Shelves:1
- With:1 chamber, with hygrometer and 2 gas ports
Specifications
About this item
These cabinets are ideal for small, humidity-sensitive products or materials that must be kept near a work area.
- Cabinets are moulded from clear polystyrene and door is made from clear co-polyester
- A positive latch on the door provides an excellent seal
- Locking loop accommodates a padlock or tamper-evident seal
- The dial hygrometer on the door permits easy monitoring of relative humidity
- Can be used with with disposable or reusable desiccant
The shelf can be up to 130 mm thick. The cabinet with gas ports reduces the amount of gas required to maintain a gas purged environment.
Delivery: Cabinet with gas ports is supplied with fittings, stopcock for 6 mm I.D. tubing, and instructions for easy assembly.