


Chloroform : isoamyl alcohol (24:1) (v/v) for biotechnology
Supplier: VWR Chemicals
Certificates
About this item
:
Formula:CHCl₃,C₅H₁₂O
Storage Temperature:Ambient
UN:1888
ADR:6.1,III
:GHS06
:GHS07
:GHS08
Specification Test Results
- Specific Gravity (20 °C):1.446 - 1.463 g/ml
- Water (KF):0.1%