Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Germany
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Stoppers
Rubber Stoppers
Sleeve stoppers, rubber
Sleeve stoppers, rubber
Sleeve stoppers, rubber
Catalog # DENE2100814
Supplier:
DEUTSCH NEUMANN
Expand image
Sleeve stoppers, rubber
Catalog # DENE2100814
Supplier:
DEUTSCH NEUMANN
Specifications
Ø bottom:
14,0 mm
Ø top:
20,0 mm
Hole Ø:
8,0 mm
Height:
32,0 mm
Pk:
100
Specifications
About this item
Product Details
Documentation
Durometer 40 shore A
Product Details
Documentation