Vacuum filtration complete units, WHEATON®
WHEA419347
- Pore size:40 - 60 µm
- Capacity:300 ml
- Description:with No.8 stopper connection and fritted glass support
- Material:Borosilicate glass
- Pk:1
- For filter Ø:47 mm
Vacuum filter holder with fritted glass support base complete.
- Recommended for general filtration
- Flasks (not included) have a hose connection for ¼" (6 mm) Int.Ø tubing
- Very good chemical and temperature resistance
Designed to handle up to 1000 ml of liquid for analysis of particulate or microbiological contamination.
Glass components manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements.
: Includes a coarse porosity (40 to 60 µm) fritted glass support base, 300 ml graduated funnel, anodized aluminum clamp, and a No. 8 silicone stopper. Flask not included.