Order Entry
Germany
ContactUsLinkComponent
 
Ultrasound cleaning devices
  BRANCPN-952-538
 :  BRANSON
undefined
Ultrasound cleaning devices
  BRANCPN-952-538
 :  BRANSON

 

  • Capacity:
    9,5 L
  • Frequency:
    40 kHz
  • Description:
    Ultrasonic cleaning devices with digital control plus heat, timer and cover, Model 5510-DTH
  • Model:
    5510-DTH
  • W×D×H:
    406,4×393,7×368,3 mm
  • Tank W×D×H:
    292,1×241,3×152,4 mm
  • Weight:
    6,4 kg
  • Pk:
    1

 

 

Bransonic cleaners have been designed to be functional, reliable, and most important, easy to use. These Langevin-type metal/ceramic devices use engineered ceramics to assure both durability and superior power. Coupled with sweep frequency capability, with these features, these cleaners will operate all every day, for years at peak performance.

  • Controls mounted in an easily accessible control panel above and behind the cleaning tank
  • Smaller models feature convenient built-in pour drains while the larger models incorporate tank drains with valves

Available in three different models such as ultrasonic cleaner with digital heat, timer, temperature monitor and control, ultrasonic with heat and mechanical timer and ultrasonic with mechanical timer.

Digital models offer maximum control of cycle time up to 99 minutes and bath temperatures to 69 °C. Clear readouts and one-touch setting make this a great choice. It is suitable to count batch-to-batch consistency because the unit automatically resets to the last setting. The mechanical timers are adjustable up to 60 minutes and incorporate a hold feature for continuous cleaning.

Suitable for removing blood, protein, contaminants from scientific laboratory instruments, to clean dental and medical instruments, in industry to remove dirt, grease, waxes and oil, and to clean jewellery and coins.