Magnetic stirrers, Undergrad UC151 and US151
Catalog # 442-1021
Supplier: Cole Parmer
Specifications
- Description:UC151 magnetic stirrer
- Model:UC151
- Speed range:100 - 2000 min⁻¹
- W×D×H:172×248×107 mm
- Max. stirring capacity H₂O:15 L
- Plate dimensions:150×150 mm
- Plate material:Glass-ceramic
- Power input:50 W
- Weight:2,0 kg
- Pk:1
Specifications
About this item
Powerful magnets and motor give stirring speeds up to 2000 min⁻¹ and is capable of mixing large volumes (up to 15 litres*). The compact shape takes up less bench space and makes storage easier. Both models have an integral fitting for a retort rod.
- Choice of top plate: Robust stainless steel or chemically resistant ceramic
- Powerful magnets for strong stirring action
- Compact, space saving unit, can be stored on its side to maximise storage space
- Designed with recess at the base for a retort stand to slide underneath unit, saves space and time when setting up
Model UC151 has a glass ceramic top which has excellent chemical resistance. The easy to clean, white surface ensures good visibility of colour changed, during titrations for example.
Model US151 has a robust stainless steel top plate that does not produce eddy currents like aluminium and so ensures a very powerful coupling and stirring action.
Certifications: IP protection class according to DIN EN 60529: IP 32
Delivery: Supplied complete with 2×25 mm PTFE coated magnetic stirring bars.
Caution: * Based on water in a 20 litre glass bottom boiling flask.