VWR®, Printer for VWR® Balances
Catalog # 630-1485
Supplier: VWR Collection
Specifications
- Print width:54 mm
- Weight:950 g
- Description:Thermal printer TLP-50 for VWR LA, LP, IS, TA, TS, TP, SM balances and MB/MBT moisture analysers, EU-plug + UK-plug
- Seq:355
- W×D×H:106×184×110 mm
- Pk:1
Specifications
About this item
A compact line thermal dot printer which can be used with VWR® balances.
- Includes an internal clock
- Prints date and time together with weight values
- Print speed 50 mm/s
Delivery: Supplied with connection cable.