Order Entry
Germany
ContactUsLinkComponent
Process media, Fractogel® EMD, Millipore
Process media, Fractogel® EMD, Millipore
Supplier:  Merck
Certificates
Process media, Fractogel® EMD, Millipore
Supplier:  Merck

Specifications

  • pH range:
    1 - 12
  • Matrix:
    Methacrylate
  • Ligand:
    Modified pore structure
  • Binding capacity:
    -
  • Description:
    Fractogel® EMD BioSEC
  • Flow rate:
    100 cm/h
  • Max. pressure:
    8 bar

Specifications

Related Information