PURELL® TFX™ Dispensers, 1200 ml
Catalog # 115-0548
Supplier: GOJO Industries - Europe Ltd
Specifications
- Capacity:1200 ml
- Colour:White
- Description:PURELL® TFX™ Touch-free dispenser
- Seq:01
- Pk:1
Specifications
About this item
An assortment of touch-free dispensers compatible with PURELL® TFX™ 1200 ml refills.
- Trouble-free performance
- Large sight window for at-a-glance monitoring
- Refill snaps securely into place with an audible click
- CLEAN SEALED™ refill helps prevent contamination
- Refill bottles made with 100% recycled PET
Optional floor stand creates freestanding stations, to ensure PURELL® hand sanitiser is available anywhere. Great for high traffic areas or wherever crowds gather.
Colour: White or metallic
WxDxH: 154x102x267 mm
Ordering information: Dispensers and refills sold separately. This touch free dispensers are part of the GOJO free dispenser program. If you want a FREE of CHARGE PURELL® TFX™ white dispenser, you need to purchase one case consisting of two refills. To receive a FREE of CHARGE PURELL® TFX™ metallic dispenser you need to purchase two cases of two refills each.