Powder for dish washers, neodisher® MA
148-3132
- Description:neodisher® MA*
- Pk:10 kg
Mildly alkaline detergent for washing machines with applications including cleaning of surgical instruments, anaesthesia materials, operating theatre clogs and glassware used in medical, biological and chemical laboratories.
- Free from oxidising materials
- Very good cleaning action and very gentle on material
- Mildly alkaline formulation with defoaming properties
- Phosphates>30%
- Non-ionic surfactants<5%
- Dosage: Typically 1 to 4 g/litre