Disinfectant, concentrate, Korsolex® basic
Artikelnr. BODE972672
Supplier: BODE CHEMIE
Specifications
- Description:Korsolex® basic
- Packed:2 litre PE bottle
- Pk:2 L
Specifications
About this item
This disinfectant solution based on aldehydes as active ingredient has a wide spectrum of antimicrobial activity; bactericidal, fungicidal, tuberculocide, sporicidal, virucidal (HBV / HIV, HCV, Hb, adeno-,-papova, polio, retroviruses). Korsolex® basic is suitable for manual reprocessing of heat-sensitive and heat-resistant instruments (incl. flexible endoscopes) in immersion baths and for all established cold circulation procedures.
- Excellent material compatibility
- Typical dosage level: 2% for 1 hour exposure
- pH of 2% solution : ~7
Certifications: Bactericidal: EN: 1040, EN 14561, EN 13727; Fungicidal EN 1275, EN 13624, EN 14562; Mycobatericidal: EN 14348; Virucidal: EN 14476.
Caution: It is recommended to read carefully the data sheet and instructions prior to use of this product.