Bottles, narrow neck, round, PET, with screw caps, WHEATON®
Catalog # WHEA221135
Supplier: DWK Life Sciences
Specifications
- Ext.Ø:41 mm
- Thread:20-410
- Capacity:120 ml
- Height:120 mm
- Pk:72
Specifications
About this item
PET, clear.
- PET offers clarity of glass with the safety of plastic
- Good alcohol and solvent barrier; not good for strong acids and bases
- Sterilizable through EtO and gamma radiation
- Pre-attached white polypropylene screw cap with foamed polyethylene liner
Narrow mouth ideal for liquids.