Order Entry
Germany
ContactUsLinkComponent
Nitrile gloves, Dexpure® 800-81
Nitrile gloves, Dexpure® 800-81
Catalog # 112-1559
Supplier:  HONEYWELL SAFETY
undefined
Nitrile gloves, Dexpure® 800-81
Catalog # 112-1559
Supplier:  HONEYWELL SAFETY

Specifications

  • Glove size:
    L
  • Packed:
    100/box
  • Ambidextrous / hand-specific:
    Ambidextrous
  • Disposable / reusable:
    Disposable
  • Food contact approved:
    +
  • Latex / latex-free:
    Latex-free
  • Powdered / powder-free:
    Powder-free
  • Colour:
    Blue
  • Length:
    240 mm
  • Seq:
    03
  • Thickness:
    0,1 mm
  • Model:
    800-81
  • EN norm:
    EN ISO 374-1:2016 Type C, EN ISO 374-5:2016 (MICRO-ORGANISMS)
  • Cuff style:
    Beaded
  • Finish:
    Textured
  • Pk:
    100

Specifications

About this item

These disposable gloves are ideal for food handling, medical laboratories, fine assembly of oily parts and chemicals and electronics.

  • Alternative to latex gloves as they offer a better mechanical resistance than latex reduce the risk of allergic reactions
  • Superior performance when in contact with greasy products
  • Patterned finish provides a better grip
  • Certified for contact with food according to European directive N°1934/2004
  • Easily detectable thanks to blue colour
Certifications: EN ISO 374-1:2016 Type C, EN ISO 374-5:2016 (MICRO-ORGANISMS); Cat. II; AQL 1,5
Food contact approved