Order Entry
Germany
ContactUsLinkComponent
Distilling heads, BOLA
Distilling heads, BOLA
  BOHLB289-03
 :  Bohlender
undefined
Distilling heads, BOLA
  BOHLB289-03
 :  Bohlender

 

  • Cone to condenser:
    29/32 NS
  • Cone to flask:
    29/32 NS
  • Pk:
    1

 

 

PTFE, white.

  • Temperature resistance: from −20 to +230 °C
  • Universal chemical resistance

Two ground joint cones size NS 29 and one vertical connection with flexible PTFE/Silicone sealing and PPS screw cap to insert and fix thermomometers of a Ø of 7 to 8 mm. Integrated special nut (Safe-Lab) for easy locking and unlocking of the ground joint.