Stirrer bearings, PTFE, BOLA
Catalog # BOHLB288-02
Supplier: Bohlender
Specifications
- For:Shaft - Ø: 10 mm
- Description:Stirrer bearing with gasket and nut
- NS stopper:29/32
- Pk:1
Specifications
About this item
PTFE stirrer bearings with adjustable special gasket.
- Chemical resistance
- Temperature resistance: −20 to 250 °C
Integrated special nut is present for easy locking and unlocking of the ground joint.