Order Entry
Germany
ContactUsLinkComponent
 
 
 
Ammonium nitrate 98% ACS
 
undefined
 
 
Ammonium nitrate 98% ACS

 

  • Appearance:
    White Adhering crystals
  • Residue after ignition:
    ≤0.01 %
  • pH:
    4.5 to 6.0 (5 % at 25°C)
  • Titration excess NaOH:
    ≥97.5 %
  • Chloride (Cl):
    ≤5 ppm
  • Nitrite (NO2):
    (Limit about 5 ppm) Passes test
  • Phosphate (PO4):
    ≤5 ppm
  • Sulfate (SO4):
    ≤0.002 %
  • Iron (Fe):
    ≤2 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %