Order Entry
Germany
ContactUsLinkComponent
Sodium hydroxymethanesulphinate dihydrate 98%
Health
Sodium hydroxymethanesulphinate dihydrate 98%
Certificates
undefined
Health
Sodium hydroxymethanesulphinate dihydrate 98%
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Titration Iodometric:
    ≥97.5 %
  • pH:
    9.5 to 10.5 (10 % solution)
  • Alkalinity:
    1 to 2.5 % (as Na2CO3)
  • Iron (Fe):
    ≤10 ppm
  • Zinc (Zn):
    ≤30 ppm

Specification Test Results

Related Information