Order Entry
Germany
ContactUsLinkComponent
 
 
 
Barium nitrate 99+% for analysis
 
undefined
 
 
Barium nitrate 99+% for analysis

 

  • Appearance:
    White Crystals
  • Titration Complexometric:
    ≥99.0 %
  • pH:
    5 to 8 (5 % at 20°C)
  • Chloride (Cl):
    ≤10 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤5 ppm
  • Strontium (Sr):
    ≤1000 ppm
  • Heavy metals (as Pb):
    ≤10 ppm