Blood collection tubes, VENOSAFE™
Catalog # TERUVF-054SLI
Supplier: TERUMO
Specifications
- Closure type:Cap, PP
- Ø:13 mm
- Volume:5 ml
- Description:Blood Collection tube, Venosafe™
- Length:75 mm
- Material:Polyethylene terephtalate (PET)
- Pk:100
Specifications
About this item
PET, glass clear.
VENOSAFE™ consists of a glass-clear PET tube with a patented gas barrier and a safety closure composed of a cap and an inner stopper part. The cap functions like a safety shield during opening and reclosing. The inner stopper part erfectly seals the tube and guarantees a smooth blood collection and sampling. Draw marks improve comfort during blood collection and lab efficiency by assuring correct blood/additive ratios.