Order Entry
Germany
ContactUsLinkComponent
 
Sulphuric acid 96% in water, extra pure
 
undefined
Sulphuric acid 96% in water, extra pure
 

 

  • Appearance:
    Clear liquid
  • Color scale:
    ≤10 APHA
  • Titration with NaOH:
    95 to 98 %
  • Chloride (Cl):
    ≤0.5 ppm
  • Arsenic (As):
    ≤0.03 ppm
  • Iron (Fe):
    ≤0.5 ppm
  • Heavy metals (as Pb):
    ≤2 ppm