Order Entry
Germany
ContactUsLinkComponent
Potassium iodide 99+% ACS
Potassium iodide 99+% ACS
Certificates
undefined
Potassium iodide 99+% ACS

Specification Test Results

  • Appearance:
    White Crystals or granules
  • Loss on drying:
    ≤0.2 % (2 g, 150°C, 6 h)
  • pH:
    6.0 to 9.2 (5% soln. at 25°C)
  • Titration with KIO3:
    ≥99.0 %
  • Chloride and Bromide:
    ≤0.01 % (as Cl)
  • Iodate (IO3):
    ≤3 ppm
  • Phosphate (PO4):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.005 %
  • Barium (Ba):
    ≤0.002 %
  • Calcium (Ca):
    ≤0.002 %
  • Iron (Fe):
    ≤3 ppm
  • Magnesium (Mg):
    ≤0.001 %
  • Sodium (Na):
    ≤0.005 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information