Order Entry
Germany
ContactUsLinkComponent
Sodium chloride 99+% ACS
Sodium chloride 99+% ACS
Certificates
undefined
Sodium chloride 99+% ACS
Certificates

Specification Test Results

  • Appearance:
    White Crystals
  • Titration Argentometric:
    ≥99.0 %
  • Loss on drying:
    ≤0.5 % (1 g, 105°C, 2 hrs)
  • pH:
    5.0 to 9.0 (5 % solution at 25.0°C)
  • Bromide (Br):
    ≤0.01 %
  • Iodide (I):
    ≤0.002 %
  • Chlorate and Nitrate (as NO3):
    ≤0.003 %
  • Phosphate (PO4):
    ≤5 ppm
  • Sulfate (SO4):
    ≤0.004 %
  • Barium (Ba):
    Passes test
  • Calcium (Ca):
    ≤0.002 %
  • Iron (Fe):
    ≤2 ppm
  • Magnesium (Mg):
    ≤0.001 %
  • Potassium (K):
    ≤0.005 %
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information