Order Entry
Germany
ContactUsLinkComponent
Sodium chloride 99.85% for molecular biology DNase-, RNase-, protease-free
Sodium chloride 99.85% for molecular biology DNase-, RNase-, protease-free
Certificates
undefined
Sodium chloride 99.85% for molecular biology DNase-, RNase-, protease-free
Certificates

Specification Test Results

  • Appearance:
    White Crystalline solid
  • Titration Argentometric:
    ≥99.80 %
  • UV:
    (0.1 M in water)
  • Dnase,Rnase,Protease activity:
    none detected
  • Iodide (I):
    ≤20 ppm
  • Phosphate (PO4):
    ≤5 ppm
  • Sulfate (SO4):
    ≤4 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤2 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Potassium (K):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results

Related Information

Certificates
Search by Lot Number