Order Entry
Germany
ContactUsLinkComponent
1,4-Dioxane, extra dry 99.8% stabilised, AcroSeal®
1,4-Dioxane, extra dry 99.8% stabilised, AcroSeal®
Certificates
undefined
1,4-Dioxane, extra dry 99.8% stabilised, AcroSeal®

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.005 %
  • GC:
    ≥99.75 %
  • Stabilizer:
    2 to 5 ppm BHT
  • Residue after evaporation:
    ≤0.002 %
  • Acidity (CH3COOH):
    ≤0.002 %
  • Peroxides:
    ≤0.005 % (as H2O2)

Specification Test Results