Order Entry
Germany
ContactUsLinkComponent
 
 
 
tert-Butylchlorodiphenylsilane 98%
 
undefined
 
 
tert-Butylchlorodiphenylsilane 98%

 

  • Appearance:
    Clear to hazy colorless to yellow to light brown Liquid (May darken on storage)
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5665 to 1.5685 (20°C, 589 nm)
  • GC:
    ≥97.5 %
  • UV:
    at 330 nm A: ≤0.05
  • pH:
    3.5 to 5.0 (5 % in water)
  • Titration with NaOH:
    99.4 to 100.6 %