Order Entry
Germany
ContactUsLinkComponent
Cleanroom wipes, Twill Jean
Cleanroom wipes, Twill Jean
Supplier:  CONTEC
Certificates
undefined
Cleanroom wipes, Twill Jean
Supplier:  CONTEC

Specifications

  • Catalog No:
  • CONTTJ-99
  • CONTTJ-1212
  • Basis weight:
  • 190 g/m²
  • 190 g/m²
  • Absorbency - extrinsic:
  • 300 ml/m²
  • 300 ml/m²
  • Absorbency - intrinsic:
  • 1,6 ml/g
  • 1,6 ml/g
  • Absorbency rate:
  • 1,5 s
  • 1,5 s
  • Fibres (>100 µm):
  • 98,00×10³/m²
  • 98,00×10³/m²
  • Particle generation (>=0,5 µm):
  • 80,0 × 10⁶/m²
  • 80,0 × 10⁶/m²
  • Ions - chloride:
  • 10 ppm
  • 10 ppm
  • Ions - sodium:
  • 105 ppm
  • 105 ppm

Specifications