Cleanroom wipes, StatZorb®
Catalog # 115-3035
Supplier: CONTEC
Specifications
- Packed:150 wipes/bag, 12 bags/case
- Description:StatZorb® wipes, flat stacked
- L×W:230×230 mm
- Model:StatZorb®
- Fibres (>100 µm):5,7×10³/m²
- Basis weight:135 g/m²
- Particle generation (>=0,5 µm):33,6 × 10⁶/m²
- Absorbency:215 ml/m²
- Absorbency rate:1 s
- Absorbency - intrinsic:1,6 ml/g
- Extractables - using deionised water:0,075 g/m²
- Extractables - using isopropyl alcohol:0,332 g/m²
- Ions - sodium:12 ppm
- Ions - chloride:9 ppm
- Pk:1.800
Specifications
About this item
The StatZorb wipe is made from polyester fabric combined with a conductive fibre knitted in a specially designed grid pattern that minimises 'hot spots'.
- Polyester fabric is extremely low in both particles and extractables
- Anti-static fabric is abrasion and chemical resistant
- Laser-cut edges seal particles at the wipe's edge
Anti-static properties are uniform on both sides of the wipe. The surface resistivity is 4,3×10⁷. Static decay time is less than 1,5 seconds.
The wipes are laundered and packed in an ISO Class 4 cleanroom for very low levels of particles and fibres. The wipe are ideal for the dry wiping of sensitive electronic components and general cleaning in ESD-sensitive areas. They are also suitable for use in disc drive or MR head manufacturing.
Suitable for use in ISO cleanroom Class 3 to 5 environments.