Deep well plates, 96-well, Bioblock™
SIMPT110-5
- Packed:4 plates/bag
- Recommended working volume:1,0 ml
- Colour:Natural
- Description:Deep 96 well plate, PP
- Seq:01
- W×D×H:127,8×85,5×41,6 mm
- Pk:24
- Well volume:1,2 ml
PP. The 1,2 ml capacity round bottom deep well plate (1 ml when capped) is easy to empty completely and ideal for culturing bacterial cells. It can withstand centrifugation up to 6000 ×g and is DMSO resistant.