Order Entry
Germany
ContactUsLinkComponent
1-Methyl-4-piperidone 98%
Corrosive
Flammable
1-Methyl-4-piperidone 98%
Certificates
undefined
Corrosive
Flammable
1-Methyl-4-piperidone 98%

Specification Test Results

  • Appearance:
    Clear yellow to orange to brown Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4590 to 1.4630 (20°C, 589 nm)
  • Water:
    ≤0.5 % (K.F.)
  • GC:
    ≥97.5 %
  • Calcium (Ca):
    ≤0.002 %
  • Iron (Fe):
    ≤0.0005 %
  • Magnesium (Mg):
    ≤0.002 %
  • Potassium (K):
    ≤0.01 %
  • Heavy metals (as Pb):
    ≤0.001 %
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information