Thermoreactors (digesters) ECO series
A series of thermoreactors for digestion of samples for a range of analyses including COD, heavy metal, non metallic elements. The ECO 6 has the possibility to use an optional adapter* for each position to take three tubes with Ø 16 mm.
- All models can be set to continuous heating
- Simple, reliable and safe to use
- An acoustic signal at the end of the preset cycle with automatic shut off
- Catalog No:
- 701-0215
- 701-0212
- VELPF101A0127
- VELPF101A0125
- Model:
- ECO 16
- ECO 6
- ECO 8
- ECO 25
- Display:
- LED for temperature and time remaining
- LED for temperature and time remaining
- Indicator lights only
- Indicator lights only
- No. of tubes:
- 14 tubes of Ø 16 mm; 2 tubes of Ø 22 mm
- 6×200 ml or 18* tubes with Ø 16 mm
- 8 tubes of Ø 16 mm; 1 tube of Ø 22 mm
- 25 tubes of Ø 16 mm
- Power:
- 550 W
- 700 W
- 140 W
- 400 W
- Temperature range:
- Room temperature…165 °C
- Room temperature…200 °C
- 70; 100; 120; 150; 160 °C
- 70; 100; 120; 150; 160 °C
- Timer range:
- 0 - 999 min
- 0 - 999 min
- 30; 60; 120 min
- 30; 60; 120 min
- W×D×H:
- 168×269×110 mm
- 198×319×132 mm
- 135×230×95 mm
- 155×275×95 mm
- Weight:
- 3,8 kg
- 5,6 kg
- 2 kg
- 3,6 kg