About this item
Grade 402 and 302: General grade for qualitative tasks. Suitable for most sulphides. Determination of total fat content in dairy products.
Grade 403 and 313: Drugs, pharmaceuticals, liquors, tinctures, chromatography and protein-free filtrations in the clinical laboratory.
Grade 410 and 305: Filtration of copper(I) oxide, lead sulphate, barium sulphate, manganese carbonate and more for analytical work. Suitable for extremely difficult filtration and for clarification of wine.
Grade 413 and 303: For routine laboratory work, suitable for student requirements in general chemistry, also for filtration of aluminium phosphate, barium carbonate, lead chromate and more.
Grade 415 and 301: Coarse precipitates such as aluminium hydroxide, cobalt carbonate, mercury iodide, magnesium hydroxide and more.
Grade 417: Creped. Rapid filtrations where fine particle retention is not required.
Grade 307: For brewing industry. Embossed surface filter paper 70 g/m² for malt analysis in breweries (according to EBC standard).
Grade 600 and 310: Qualitative filter paper for use in routine laboratories, universities and hospitals. Made of 100% cellulose with no binder.
Grade 315: Gelatinous and coarse precipitates.
Specifications
- Catalog No:
- 516-0807
- 516-0294
- 516-0808
- 516-0289
- 516-0283
- 516-0806
- 516-0811
- 516-0812
- 516-0809
- 516-0810
- 516-0815
- 516-0813
- 516-0814
- 516-0880
- 516-0349
- 516-0280
- 516-0279
- 516-0278
- 516-0277
- 516-0276
- 516-0304
- 516-0303
- 516-0302
- 516-0299
- 516-0296
- 516-0295
- 516-0828
- 516-0281
- 516-0829
- 516-0832
- 516-0833
- 516-0830
- 516-0831
- 516-0836
- 516-0837
- 516-0834
- 516-0835
- 516-0310
- 516-0308
- 516-0306
- 516-0292
- 516-0291
- 516-0305
- 516-0290
- 516-0288
- 516-0287
- 516-0286
- 516-0285
- 516-0351
- 516-0284
- 516-0350
- 516-0282
- 516-0297
- 516-0293
- 516-0804
- 516-0845
- 516-0307
- 516-0821
- 516-0822
- 516-0805
- 516-0820
- 516-0825
- 516-0826
- 516-0823
- 516-0824
- 516-0827
- 516-0309
- 516-0844
- 516-0301
- 516-0300
- 516-0298
- 516-0818
- 516-0819
- 516-0816
- 516-0817
- 516-0840
- 516-0841
- 516-0838
- 516-0839
- 516-0800
- 516-0801
- 516-0842
- 516-0843
- 516-0802
- 516-0803
- Grade:
- 313
- 303
- 313
- 403
- 402
- 313
- 413
- 413
- 313
- 413
- 413
- 413
- 413
- 600
- 401
- 301
- 301
- 301
- 301
- 301
- 310
- 310
- 310
- 303
- 303
- 303
- 417
- 301
- 417
- 415
- 415
- 415
- 415
- 415
- 415
- 415
- 415
- 307
- 310
- 310
- 305
- 305
- 310
- 305
- 302
- 302
- 302
- 302
- 401
- 302
- 401
- 401
- 303
- 305
- 410
- 315
- 310
- 417
- 417
- 410
- 413
- 417
- 417
- 417
- 417
- 417
- 600
- 315
- 303
- 303
- 303
- 413
- 413
- 413
- 413
- 315
- 315
- 415
- 415
- 410
- 410
- 315
- 315
- 410
- 410
- Weight:
- 87 g/m²
- 73 g/m²
- 87 g/m²
- 87 g/m²
- 84 g/m²
- 87 g/m²
- 73 g/m²
- 73 g/m²
- 87 g/m²
- 73 g/m²
- 73 g/m²
- 73 g/m²
- 73 g/m²
- 64 g/m²
- 84 g/m²
- 84 g/m²
- 84 g/m²
- 84 g/m²
- 84 g/m²
- 84 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 73 g/m²
- 73 g/m²
- 73 g/m²
- 110 g/m²
- 84 g/m²
- 110 g/m²
- 80 g/m²
- 80 g/m²
- 80 g/m²
- 80 g/m²
- 80 g/m²
- 80 g/m²
- 80 g/m²
- 80 g/m²
- 70 g/m²
- 64 g/m²
- 64 g/m²
- 84 g/m²
- 84 g/m²
- 64 g/m²
- 84 g/m²
- 84 g/m²
- 84 g/m²
- 84 g/m²
- 84 g/m²
- 84 g/m²
- 84 g/m²
- 84 g/m²
- 84 g/m²
- 73 g/m²
- 84 g/m²
- 80 g/m²
- 73 g/m²
- 64 g/m²
- 110 g/m²
- 110 g/m²
- 80 g/m²
- 73 g/m²
- 110 g/m²
- 110 g/m²
- 110 g/m²
- 110 g/m²
- 110 g/m²
- 64 g/m²
- 73 g/m²
- 73 g/m²
- 73 g/m²
- 73 g/m²
- 73 g/m²
- 73 g/m²
- 73 g/m²
- 73 g/m²
- 73 g/m²
- 73 g/m²
- 80 g/m²
- 80 g/m²
- 80 g/m²
- 80 g/m²
- 73 g/m²
- 73 g/m²
- 80 g/m²
- 80 g/m²
- Thickness:
- 0,17 mm
- 0,16 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,16 mm
- 0,16 mm
- 0,17 mm
- 0,16 mm
- 0,16 mm
- 0,16 mm
- 0,16 mm
- 0,15 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,15 mm
- 0,15 mm
- 0,15 mm
- 0,16 mm
- 0,16 mm
- 0,16 mm
- -
- 0,2 mm
- -
- 0,16 mm
- 0,16 mm
- 0,16 mm
- 0,16 mm
- 0,16 mm
- 0,16 mm
- 0,16 mm
- 0,16 mm
- -
- 0,15 mm
- 0,15 mm
- 0,14 mm
- 0,14 mm
- 0,15 mm
- 0,14 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,2 mm
- 0,17 mm
- 0,2 mm
- 0,2 mm
- 0,16 mm
- 0,14 mm
- 0,15 mm
- 0,17 mm
- 0,15 mm
- -
- -
- 0,15 mm
- 0,16 mm
- -
- -
- -
- -
- -
- 0,15 mm
- 0,17 mm
- 0,16 mm
- 0,16 mm
- 0,16 mm
- 0,16 mm
- 0,16 mm
- 0,16 mm
- 0,16 mm
- 0,17 mm
- 0,17 mm
- 0,16 mm
- 0,16 mm
- 0,15 mm
- 0,15 mm
- 0,17 mm
- 0,17 mm
- 0,15 mm
- 0,15 mm
- Particle retention:
- 5 - 8 µm
- 5 - 13 µm
- 5 - 8 µm
- 5 - 8 µm
- 8 - 12 µm
- 5 - 8 µm
- 5 - 13 µm
- 5 - 13 µm
- 5 - 8 µm
- 5 - 13 µm
- 5 - 13 µm
- 5 - 13 µm
- 5 - 13 µm
- 13 µm
- 12 - 15 µm
- 12 - 15 µm
- 12 - 15 µm
- 12 - 15 µm
- 12 - 15 µm
- 12 - 15 µm
- 13 µm
- 13 µm
- 13 µm
- 5 - 13 µm
- 5 - 13 µm
- 5 - 13 µm
- 35 - 45 µm
- 12 - 15 µm
- 35 - 45 µm
- 12 - 15 µm
- 12 - 15 µm
- 12 - 15 µm
- 12 - 15 µm
- 12 - 15 µm
- 12 - 15 µm
- 12 - 15 µm
- 12 - 15 µm
- 8 µm
- 13 µm
- 13 µm
- 2 - 3 µm
- 2 - 3 µm
- 13 µm
- 2 - 3 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 12 - 15 µm
- 8 - 12 µm
- 12 - 15 µm
- 12 - 15 µm
- 5 - 13 µm
- 2 - 3 µm
- 2 - 3 µm
- 17 - 30 µm
- 13 µm
- 35 - 45 µm
- 35 - 45 µm
- 2 - 3 µm
- 5 - 13 µm
- 35 - 45 µm
- 35 - 45 µm
- 35 - 45 µm
- 35 - 45 µm
- 35 - 45 µm
- 13 µm
- 17 - 30 µm
- 5 - 13 µm
- 5 - 13 µm
- 5 - 13 µm
- 5 - 13 µm
- 5 - 13 µm
- 5 - 13 µm
- 5 - 13 µm
- 17 - 30 µm
- 17 - 30 µm
- 12 - 15 µm
- 12 - 15 µm
- 2 - 3 µm
- 2 - 3 µm
- 17 - 30 µm
- 17 - 30 µm
- 2 - 3 µm
- 2 - 3 µm
- Max. pore size:
- 30 µm
- 45 µm
- 30 µm
- 30 µm
- 40 µm
- 30 µm
- 45 µm
- 45 µm
- 30 µm
- 45 µm
- 45 µm
- 45 µm
- 45 µm
- 60 µm
- 50 µm
- 50 µm
- 50 µm
- 50 µm
- 50 µm
- 50 µm
- 60 µm
- 60 µm
- 60 µm
- 45 µm
- 45 µm
- 45 µm
- -
- 50 µm
- -
- 50 µm
- 50 µm
- 50 µm
- 50 µm
- 50 µm
- 50 µm
- 50 µm
- 50 µm
- 40 µm
- 60 µm
- 60 µm
- 20 µm
- 20 µm
- 60 µm
- 20 µm
- 40 µm
- 40 µm
- 40 µm
- 40 µm
- 50 µm
- 40 µm
- 50 µm
- 50 µm
- 45 µm
- 20 µm
- 20 µm
- 70 µm
- 60 µm
- -
- -
- 20 µm
- 45 µm
- -
- -
- -
- -
- -
- 60 µm
- 70 µm
- 45 µm
- 45 µm
- 45 µm
- 45 µm
- 45 µm
- 45 µm
- 45 µm
- 70 µm
- 70 µm
- 50 µm
- 50 µm
- 20 µm
- 20 µm
- 70 µm
- 70 µm
- 20 µm
- 20 µm
- Min. pore size:
- 15 µm
- 20 µm
- 15 µm
- 15 µm
- 23 µm
- 15 µm
- 20 µm
- 20 µm
- 15 µm
- 20 µm
- 20 µm
- 20 µm
- 20 µm
- 25 µm
- 31 µm
- 31 µm
- 31 µm
- 31 µm
- 31 µm
- 31 µm
- 25 µm
- 25 µm
- 25 µm
- 20 µm
- 20 µm
- 20 µm
- -
- 31 µm
- -
- 31 µm
- 31 µm
- 31 µm
- 31 µm
- 31 µm
- 31 µm
- 31 µm
- 31 µm
- 23 µm
- 25 µm
- 25 µm
- 9 µm
- 9 µm
- 25 µm
- 9 µm
- 23 µm
- 23 µm
- 23 µm
- 23 µm
- 31 µm
- 23 µm
- 31 µm
- 31 µm
- 20 µm
- 9 µm
- 9 µm
- 40 µm
- 25 µm
- -
- -
- 9 µm
- 20 µm
- -
- -
- -
- -
- -
- 25 µm
- 40 µm
- 20 µm
- 20 µm
- 20 µm
- 20 µm
- 20 µm
- 20 µm
- 20 µm
- 40 µm
- 40 µm
- 31 µm
- 31 µm
- 9 µm
- 9 µm
- 40 µm
- 40 µm
- 9 µm
- 9 µm
- Filtration speed:
- 500 s (Herzberg)
- 160 s (Herzberg)
- 500 s (Herzberg)
- 250 - 300 s (Herzberg)
- 90 s (Herzberg)
- 500 s (Herzberg)
- 350 s (Herzberg)
- 350 s (Herzberg)
- 500 s (Herzberg)
- 350 s (Herzberg)
- 350 s (Herzberg)
- 350 s (Herzberg)
- 350 s (Herzberg)
- 200 - 250 s (Herzberg)
- 40 s (Herzberg)
- 70 s (Herzberg)
- 70 s (Herzberg)
- 70 s (Herzberg)
- 70 s (Herzberg)
- 70 s (Herzberg)
- 110 s (Herzberg)
- 110 s (Herzberg)
- 110 s (Herzberg)
- 160 s (Herzberg)
- 160 s (Herzberg)
- 160 s (Herzberg)
- 11 s (DIN 53137)
- 70 s (Herzberg)
- 11 s (DIN 53137)
- 8 s (DIN 53137)
- 8 s (DIN 53137)
- 8 s (DIN 53137)
- 8 s (DIN 53137)
- 8 s (DIN 53137)
- 8 s (DIN 53137)
- 8 s (DIN 53137)
- 8 s (DIN 53137)
- 520 s (Herzberg)
- 110 s (Herzberg)
- 110 s (Herzberg)
- 2500 s (Herzberg)
- 2500 s (Herzberg)
- 110 s (Herzberg)
- 2500 s (Herzberg)
- 150 s (Herzberg)
- 150 s (Herzberg)
- 150 s (Herzberg)
- 150 s (Herzberg)
- 40 s (Herzberg)
- 150 s (Herzberg)
- 40 s (Herzberg)
- 40 s (Herzberg)
- 160 s (Herzberg)
- 2500 s (Herzberg)
- 2500 s (Herzberg)
- 60 s (Herzberg)
- 110 s (Herzberg)
- 11 s (DIN 53137)
- 11 s (DIN 53137)
- 2500 s (Herzberg)
- 350 s (Herzberg)
- 11 s (DIN 53137)
- 11 s (DIN 53137)
- 11 s (DIN 53137)
- 11 s (DIN 53137)
- 11 s (DIN 53137)
- 200 - 250 s (Herzberg)
- 60 s (Herzberg)
- 160 s (Herzberg)
- 160 s (Herzberg)
- 160 s (Herzberg)
- 350 s (Herzberg)
- 350 s (Herzberg)
- 350 s (Herzberg)
- 350 s (Herzberg)
- 60 s (Herzberg)
- 60 s (Herzberg)
- 8 s (DIN 53137)
- 8 s (DIN 53137)
- 2500 s (Herzberg)
- 2500 s (Herzberg)
- 60 s (Herzberg)
- 60 s (Herzberg)
- 2500 s (Herzberg)
- 2500 s (Herzberg)
- Wet burst strength:
- 0,5 psi
- 9 psi
- 0,5 psi
- 0,5 psi
- 2,5 psi
- 0,5 psi
- 9 psi
- 9 psi
- 0,5 psi
- 9 psi
- 9 psi
- 9 psi
- 9 psi
- 6,5 psi
- 2 psi
- 2 psi
- 2 psi
- 2 psi
- 2 psi
- 2 psi
- 6,5 psi
- 6,5 psi
- 6,5 psi
- 9 psi
- 9 psi
- 9 psi
- 15 psi
- 2 psi
- 15 psi
- 0,8 psi
- 0,8 psi
- 0,8 psi
- 0,8 psi
- 0,8 psi
- 0,8 psi
- 0,8 psi
- 0,8 psi
- -
- 6,5 psi
- 6,5 psi
- 3,5 psi
- 3,5 psi
- 6,5 psi
- 3,5 psi
- 2,5 psi
- 2,5 psi
- 2,5 psi
- 2,5 psi
- 2 psi
- 2,5 psi
- 2 psi
- 2 psi
- 9 psi
- 3,5 psi
- 1 psi
- 6,5 psi
- 6,5 psi
- 15 psi
- 15 psi
- 1 psi
- 9 psi
- 15 psi
- 15 psi
- 15 psi
- 15 psi
- 15 psi
- 6,5 psi
- 6,5 psi
- 9 psi
- 9 psi
- 9 psi
- 9 psi
- 9 psi
- 9 psi
- 9 psi
- 6,5 psi
- 6,5 psi
- 0,8 psi
- 0,8 psi
- 1 psi
- 1 psi
- 6,5 psi
- 6,5 psi
- 1 psi
- 1 psi
- Dry burst strength:
- 12,5 psi
- 28 psi
- 12,5 psi
- 12,5 psi
- 17 psi
- 12,5 psi
- 28 psi
- 28 psi
- 12,5 psi
- 28 psi
- 28 psi
- 28 psi
- 28 psi
- 19 psi
- 11 psi
- 11 psi
- 11 psi
- 11 psi
- 11 psi
- 11 psi
- 19 psi
- 19 psi
- 19 psi
- 28 psi
- 28 psi
- 28 psi
- 35 psi
- 11 psi
- 35 psi
- 8,5 psi
- 8,5 psi
- 8,5 psi
- 8,5 psi
- 8,5 psi
- 8,5 psi
- 8,5 psi
- 8,5 psi
- -
- 19 psi
- 19 psi
- 18 psi
- 18 psi
- 19 psi
- 18 psi
- 17 psi
- 17 psi
- 17 psi
- 17 psi
- 11 psi
- 17 psi
- 11 psi
- 11 psi
- 28 psi
- 18 psi
- 22 psi
- 17,5 psi
- 19 psi
- 35 psi
- 35 psi
- 22 psi
- 28 psi
- 35 psi
- 35 psi
- 35 psi
- 35 psi
- 35 psi
- 19 psi
- 17,5 psi
- 28 psi
- 28 psi
- 28 psi
- 28 psi
- 28 psi
- 28 psi
- 28 psi
- 17,5 psi
- 17,5 psi
- 8,5 psi
- 8,5 psi
- 22 psi
- 22 psi
- 17,5 psi
- 17,5 psi
- 22 psi
- 22 psi