Order Entry
Germany
ContactUsLinkComponent
Redox combination electrodes, AquaLine
Redox combination electrodes, AquaLine
Catalog # SCOI285113073
Supplier:  SI Analytics
Redox combination electrodes, AquaLine
Catalog # SCOI285113073
Supplier:  SI Analytics

Specifications

  • Connection:
    Coaxial plug
  • Ø×L:
    12×120 mm
  • For:
    Drinking water range monitoring
  • Type:
    AquaLine 79 Pt
  • Description:
    Low maintenance redox combination electrode, with screw plug head, Silamid® reference system, platinum disk sensor of 4 mm
  • Material:
    Glass
  • Diaphr.:
    Ceramic
  • Electrolyte:
    Gel
  • Pk:
    1
  • Temp.:
    −5...+80 °C
  • pH:
    2 - 13

Specifications

About this item

AquaLine electrodes are ideal for measuring applications in drinking water, industrial water and sewage range.