Order Entry
Germany
ContactUsLinkComponent
Hotplate, precision, PZ44
Hotplate, precision, PZ44
Catalog # 453-2136
Supplier:  GESTIGKEIT HARRY
undefined
Hotplate, precision, PZ44
Catalog # 453-2136
Supplier:  GESTIGKEIT HARRY

Specifications

  • Heating area:
    290×440 mm
  • Heating capacity:
    3300 W
  • Temp.:
    Max. 450 °C
  • W×D×H:
    310×475×205 mm
  • Model:
    PZ44/230
  • Weight:
    26 kg
  • Pk:
    1
  • Plate size:
    290×440 mm
  • Type:
    Hotplate PZ44/230

Specifications

About this item

Cast iron GG15 plate. Robust hot plate designed for continuous operation with automatic control for precise temperatures from 20 to 450 °C, has four adjustable feet for extra stability. The required temperature is set via the digital controller and automatically remains constant. The actual temperature is displayed continuously via easy to read display.

  • Capacity for up to 150 kg load
  • Unit has low voltage socket on right hand side to allow optional accessories such as timeswitch, contact thermometer or temperature fuse cut-out to be connected

The unit can be used in three heating stages: 825, 1650 or 3300 Watt. Each stage can be fine tuned from 10 to 100% by an electronic output controller to prevent overheating and afterheating due to excessive power. The 825 and 3300 W heating stages heat the entire plate area, while the special 1650 W stage heats only the right hand section of the plate. Creeping heat means the temperature drops off from the right-hand section to the left-hand plate edge, by approximately 40%.