Order Entry
Germany
ContactUsLinkComponent
Benzoic acid methyl ester 99%
Benzoic acid methyl ester 99%
Certificates
undefined
Benzoic acid methyl ester 99%

Specification Test Results

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5160 to 1.5180 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • Specific gravity:
    (25/25°C) 1.084 to 1.088
  • Acid value:
    ≤1 mg KOH/g
  • UV:
    at 300 nm A: ≤0.01
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    0.5 to 1.0 % Ethanol
  • Residue after evaporation:
    ≤0.0002 %
  • Free chlorine:
    ≤0.00003 % (as Cl)
  • Free acid (HCl):
    ≤0.001 %

Specification Test Results

Related Information