Order Entry
Germany
Orders LinkContactUsLinkComponent
Microbiology pump system, Sentino®

Microbiology pump system, Sentino®

Microbiology pump system, 95×136×104 mm, 0,680 kg
Catalog # 516-0952
Microbiology pump system, Sentino®
Catalog # 516-0952
Microbiology pump system, Sentino®
Microbiology pump system, Sentino®

Microbiology pump system, 95×136×104 mm, 0,680 kg

Price
1 760,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Sentino® pump system is ideal for microbiological MF technique using Pall MicroFunnel™ filtration units. Designed to use peristaltic action to draw the sample through the filter and send filtrate directly to drain or waste collection. The housing is a PC ABS-blended polymer, the keypad and label PE, the pump head PEI with PTFE-filled PBT rollers. The fluid path adapter is PP.

  • Safety: The system eliminates the need for a fluid trap under vacuum, preventing implosion accidents
  • The disposable design also eliminates the need to clean and autoclave manifold set-up, saving valuable time
  • Easy to clean: Shape of unit and construction materials are easy to wipe down with standard laboratory disinfectants
  • EasySoft touch keypad has simple on/off function and pulse features to control filtration, no complicated programming

The peristaltic flow design pulls sample through the filter and fluid path eliminating the need for a vacuum source. It also ensures the fluid flows in one direction without the potential for back-up and contamination of analysis. Operating parameters are pre-set and fixed to best satisfy published requirements for MF technique in US EPA, ISO and ASTM methods; thereby eliminating the need for extensive validations. Fixed conditions also prevent changes to filtration parameters that may adversely affect colony recoveries and integrity of results.

Delivery information: The Sentino® microbiology pump system contains a pump, power transformer (compatible with 120 or 240 V), a power cord with IEC-320 connection and European Shuko plug,a power cord with IEC-320 connection and UK BS1363 plug.
Disposable fluid paths (516-0417 – 10/pk) must be ordered separately.

Specifications
  • Weight:
    0,680 kg
  • Description:
    Microbiology pump system
  • W×D×H:
    95×136×104 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Fluid path for Sentino® pump
    Fluid path for Sentino® pump
    516-0417
    Log in for availability
    1 * 10 ST - 127,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.