Cyclone mill TWISTER
Cyclone Mill TWISTER, 220 - 240 V, 50/60 Hz
Catalog # RETS20.831.0001
Supplier: Retsch GmbH
Jump to:
Product Details & Documents
The TWISTER is specially designed for the processing of foods and feeds for subsequent NIR analysis. The optimised form of rotor and grinding chamber generates an air jet which carries the ground sample through the integrated cyclone into the sample bottle.
- Ideal for grinding feeds, grains, forage and other similar products
- Three controlled speeds
- Cyclone separator with 250 ml collecting bottle for quick extraction of sample
- No cross contamination thanks to easy cleaning
- Convenient operating panel
The rotor speed can be adjusted in three steps allowing for perfect adaptation to the sample requirements. Cleaning the mill is quick and easy as the air jet effects a complete discharge of the material from the grinding chamber.
The air jet prevents the material from heating up, thus preserving the moisture content.
Delivery information: Twister is supplied complete with rotor, grinding ring, sieve inserts (1,0 mm and 2,0 mm) and 10 sample bottles 250 ml.
Specifications
- Description:Cyclone Mill TWISTER, 220 - 240 V, 50/60 Hz
- Seq:01
- Cat. No.:RETS20.831.0001
- Speed:10000/12000/14000 min⁻¹
- Material feed size:<10 mm
- Circumferential speed:52/62/93 m/s
- Drive:Series-characteristic motor
- W×D×H:449×283×427 mm
- Power supply:220 - 240 V, 50/60 Hz
- Batch size/feeding quantity:<250 ml
- Final fineness:<500 µm
- Motor rating input:900 W
- Weight:14 kg
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Sieve section 2,0 mm
Product Information
- Catalog #ForAvailabilityPrice
- Rotor
Product Information
- Catalog #ForAvailabilityPrice
- Grinding ring
Product Information
- Catalog #ForAvailabilityPrice
- Sieve section 0,5 mm
Product Information
- Catalog #ForAvailabilityPrice
- Sieve section 1,0 mm
Product Information
- Catalog #ForAvailabilityPrice
- Sieve section 0,8 mm
Product Information
- Catalog #ForAvailabilityPrice
- Sample bottles, 250 ml
Product Information
- Catalog #ForAvailabilityPrice
- Filter bag for TG 200 drying container 0,3 litreFilter bag for TG 200 drying container 0,3 litreRETS02.186.0004TwisterLog in for availability1 * 1 ST - 92,00 €
Product Information
- Catalog #AvailabilityPrice
- 250 ml wide-mouth bottles



