Order Entry
Germany
ContactUsLinkComponent
RE 9H Rotary Vane Pumps
RE 9H Rotary Vane Pumps
  HERA50028361
RE 9H Rotary Vane Pumps
  HERA50028361

 

  • Model:
    RE 9H
  • Protection class:
  • Description:
    Rotary vane pump
  • Seq:
    01
  • Electrical supply:
    400 V, 50/60 Hz
  • Final pressure (abs.):
    0,1 mbar (without gas ballast)
  • Final pressure with gas ballast:
    6×10⁻¹
  • Max. pump capacity:
    8,6 m³/h
  • Weight:
    21,6 kg
  • W×D×H:
    260×460×232 mm
  • Pk:
    1
  • Type:
    Vacuum pump

 

 

Vacucenter™ is a vacuum pump cabinet fully equipped with a central power supply, a single main switch for both vacuum oven and pump including a timer for tracking oil changes for the rotary vane pump. The vacuum oven can be placed on top of the cabinet.

 : Pumps are supplied complete with all necessary tubing and fittings to connect to the vacuum oven.