Order Entry
Germany
ContactUsLinkComponent
Vibratory sieve shaker, AS 450 control
Vibratory sieve shaker, AS 450 control
Catalog # RETS30.026.0001
Supplier:  Retsch GmbH
undefined
Vibratory sieve shaker, AS 450 control
Catalog # RETS30.026.0001
Supplier:  Retsch GmbH

Specifications

  • Amplitude range:
    0,2 - > 2,2 mm
  • Max. batch/feed capacity:
    25 kg
  • Measuring range:
    20 µm − 125 mm
  • Suitable sieve Ø:
    400/450 mm
  • Description:
    Vibratory sieve shaker, with out clamp
  • Model:
    AS 450 control
  • Acceleration:
    0,6 - >7,1 g
  • Amplitude setting:
    digital
  • Height of sieve stack:
    963 mm
  • Interfaces:
    Yes
  • Interval operation:
    Yes
  • Max. mass of sieve stack:
    50 kg
  • Max. fractions (depending on sieve size):
    14/11
  • Time intervals:
    10 − 99 s
  • Timer:
    digital, 1 - 99 min
  • Time display:
    digital
  • Weight:
    ~200 kg
  • W×D×H:
    714×658×435 mm
  • Pk:
    1
  • Type:
    AS 450 control

Specifications

About this item

The analytical sieve shaker AS 450 control is used in research and development, quality control of raw materials, interim and finished products as well as in production monitoring. The controllable electromagnetic drive offers an optimal adaption for every product. Sharp fractions are obtainable even after very short
sieving times. It is suitable for dry and wet sieving.

  • Easy operation, ergonomic design and maintenance-free
  • Excellent separation efficiency even with short sieving times
  • CET Technology for controlled amplitude up to 2,2 mm even with high loads (up to 25 kg)
  • Up to 14 fractions in one sieving operation
  • Free digital adjustment of all process parameters (time, amplitude or sieve acceleration, interval)
  • Memory for up to 9 SOPs
  • Mobile operation panel for comfortable handling

The AS 450 control operates with a three-dimensional sieving motion, which ensures optimum use of the open sieve area and lets the sample move equally over the whole sieving surface.

Ordering information: Sieves and all other accessories need to be ordered separately.