Order Entry
Germany
ContactUsLinkComponent
Analytical sieve shakers, AS 200 tap
Analytical sieve shakers, AS 200 tap
Supplier:  Retsch GmbH
Certificates
undefined
Analytical sieve shakers, AS 200 tap
Supplier:  Retsch GmbH

Specifications

  • Catalog No:
  • RETS30.025.1001
  • RETS30.025.0001
  • Measuring range:
  • 20 µm - 25 mm
  • 20 µm - 25 mm
  • Max. batch/feed capacity:
  • 3 kg
  • 3 kg
  • Max. fractions (depending on sieve size):
  • 7/13
  • 7/13
  • Max. mass of sieve stack:
  • 6 kg
  • 6 kg
  • Speed:
  • 280 min⁻¹
  • 280 min⁻¹
  • Time display:
  • digital
  • digital
  • Timer:
  • digital, 1 - 99 min
  • digital, 1 - 99 min
  • With test certificate/can be calibrated:
  • -
  • -
  • Interfaces:
  • Yes
  • Yes
  • Suitable sieve Ø:
  • 200/203 mm
  • 200/203 mm
  • Height of sieve stack:
  • 350 mm
  • 350 mm
  • W×D×H:
  • 735×530×675 mm
  • 700×450×650 mm
  • Weight:
  • ~92 kg
  • ~68 kg

Specifications