Order Entry
Germany
ContactUsLinkComponent
 
Water jet pump
  LENZ05586000
undefined
Water jet pump
  LENZ05586000

 

  • Final pressure:
    16 mbar
  • Water consumption:
    340 l/h
  • Description:
    Water jet pumps DURAN®
  • Connection:
    GL 18 male thread with hose nozzle Ø 11 mm
  • Flow rate pressure/suction:
    15,83 l/min
  • Pk:
    1
  • Temperature:
    12 °C
  • Water pressure:
    4,5 bar

 

 

Robust design water jet pump made of borosilicate glass.