Order Entry
Germany
ContactUsLinkComponent
Filter cartridges, Sartovent® P
Filter cartridges, Sartovent® P
Catalog # SARP5521607P32-B
Supplier:  Sartorius
Filter cartridges, Sartovent® P
Catalog # SARP5521607P32-B
Supplier:  Sartorius

Specifications

  • Filtration area:
    300 cm²
  • Pore size:
    0,2 μm
  • Pk:
    5

Specifications

About this item

Sartovent® is an ideal filter for sterile aeration of tanks. It is entirely made of PP and does not alter the organoleptic properties of the product.

  • It effectively retains particles and microbes that can contaminate reservoirs containing food products
  • It can be steam sterilized mounted on the tank, or separately in an autoclave
  • Sealed to the tank to prevent unauthorized removal
  • Reduces costs as it eliminates the need for traditional systems with steel housing and filter elements
  • Configuration of the inlet and outlet openings ensures an optimal flow

The integrated splash guard prevents premature clogging of the membrane.

Inlet/outlet: DN 25, DN 32, DN 40 thread

Certifications: 1935/2004/EC standards.