Order Entry
Germany
ContactUsLinkComponent
Glycerine 99+%, extra pure
Glycerine 99+%, extra pure
Certificates
undefined
Glycerine 99+%, extra pure
Certificates

Specification Test Results

  • Appearance:
    Clear viscous liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4700 to 1.4750 (20°C, 589 nm)
  • Water:
    ≤0.5 % (K.F.)
  • Sulfated ash:
    ≤0.01 %
  • GC:
    ≥99.0 %
  • Color scale:
    ≤10 APHA
  • Chloride (Cl):
    ≤10 ppm
  • Lead (Pb):
    ≤2 ppm
  • Potassium (K):
    ≤0.02 %
  • Sodium (Na):
    ≤0.05 %
  • Zinc (Zn):
    ≤0.05 %
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information