Order Entry
Germany
ContactUsLinkComponent
 
 
 
 
Methanol 99.9%, gradient grade for HPLC
    
 
undefined
 
 
 
Methanol 99.9%, gradient grade for HPLC
    

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended after discussion

 

 

  • Appearance:
    Clear colorless Liquid
  • Water:
    ≤0.03 %
  • Additional info:
    filtered through 0.2 u membrane filter
  • GC:
    ≥99.9 %
  • UV:
    at 210 nm A: ≤0.2
  • Acidity:
    ≤0.0002 meq/g
  • Alkalinity:
    ≤0.0002 meq/g
  • Gradient analysis:
    :
  • Absorbance largest eluted peak:
    ≤0.001 A.U.

 

 

Frequently Bought Together