Order Entry
Germany
ContactUsLinkComponent
 
2,2,2-Trifluoroethanol 99.8%, extra pure
 
undefined
2,2,2-Trifluoroethanol 99.8%, extra pure
 

 

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.1 % (K.F.)
  • GC:
    ≥99.75 %
  • Residue after evaporation:
    ≤0.005 %
  • pH:
    5.0 to 7.5 (10 % v/v solution)
  • Chloride (Cl):
    ≤10 ppm