Order Entry
Germany
ContactUsLinkComponent
Trichloroacetic acid (TCA) 99%, extra pure
Trichloroacetic acid (TCA) 99%, extra pure
Certificates
undefined
Trichloroacetic acid (TCA) 99%, extra pure
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals or flakes
  • Infrared spectrum:
    Conforms
  • Melting point:
    52 to 58 °C
  • Water:
    ≤0.5 % (K.F.)
  • Titration with NaOH:
    ≥98.5 %
  • Iron (Fe):
    ≤10 ppm
  • Sulfuric acid:
    ≤0.3 %

Specification Test Results

Related Information