Order Entry
Germany
ContactUsLinkComponent
2-Chlorobutane 99+%
2-Chlorobutane 99+%
Certificates
undefined
2-Chlorobutane 99+%

Specification Test Results

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3960 to 1.3980 (20°C, 589 nm)
  • GC:
    ≥99.0 %
  • UV:
    at 219 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %

Specification Test Results

Related Information