Order Entry
Germany
ContactUsLinkComponent
Ammonium acetate, Ultrapure
Ammonium acetate, Ultrapure
Supplier:  VWR Chemicals
Certificates
undefined
Ammonium acetate, Ultrapure
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Abs.@280 nm (1 M, Water):
    0.01%
  • Abs.@354 nm (1 M, Water):
    0.01%
  • Chloride:
    <0.0005%
  • Heavy Metals (as Pb):
    0.005%
  • Insolubles:
    <0.0005%
  • Iron:
    <0.001%
  • Nitrate:
    <0.001%
  • pH (5%, Water) @25 °C:
    6.7 - 7.3
  • Purity:
    97.0%
  • Residue after Ignition:
    0.01%
  • Sulphate:
    <0.001%

Specification Test Results

Related Information