Order Entry
Germany
ContactUsLinkComponent
Ammonium acetate 97+% ACS
Ammonium acetate 97+% ACS
Certificates
undefined
Ammonium acetate 97+% ACS

Specification Test Results

  • Appearance:
    White Adhering crystals
  • Infrared spectrum:
    Conforms
  • Residue after ignition:
    ≤0.01 %
  • pH:
    6.7 to 7.3 (5 % at 25.0°C)
  • Titration excess NaOH:
    ≥97.0 %
  • Chloride (Cl):
    ≤5 ppm
  • Nitrate (NO3):
    ≤10 ppm
  • Sulfate (SO4):
    ≤10 ppm
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information