Order Entry
Germany
ContactUsLinkComponent
 
Potassium acetate 99+% ACS
 
undefined
Potassium acetate 99+% ACS

 

  • Appearance:
    Colorless to white Crystalline powder
  • Infrared spectrum:
    Conforms
  • pH:
    6.5 to 9.0 (5 % at 25.0°C)
  • Titration with HClO4:
    ≥99.0 %
  • Chloride (Cl):
    ≤0.003 %
  • Phosphate (PO4):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.002 %
  • Calcium (Ca):
    ≤0.005 %
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤0.002 %
  • Sodium (Na):
    ≤0.03 %
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %
  • Identification:
    Conform USP/NF, EP, JP
  • Particle size:
    50 to 65 % (≤ 45 µm)
  • Residue after ignition:
    ≤0.1 %
  • Microbial contamination:
    ≤100 CFU/g total aerobic microbial count
  • Acidity/alkalinity:
    ≤0.4 ml/6g (ml 0.1N NaOH/6g)
  • Specific optical rotation:
    +54.4° to +55.9° (20°C, 589 nm) (c=10, H2O/NH3) (After 30 min., on anhydrous substance)